Felt Polishing Disc, PK6
Mfr # 414
Zoro # G1678616
product price: $4.79
/pk 6, $0.80/eaKey Features
Dia. (In.)
1/2 in
Requires
1UH57 Mandrel
Material
Felt
Overall Length
1/2 in
Rotary Tool Accessory Type
Polishing Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414
Zoro #
G1678616
UPC #
080596004149
Country of Origin
China
Dimensions
Dia. (In.)
1/2 in
Overall Length
1/2 in
Head Diameter
1/2 in
Shank Size
0 in
Details
Item
Polishing Wheel
Requires
1UH57 Mandrel
Material
Felt
Rotary Tool Accessory Type
Polishing Wheel
Max. Speed
35,000 RPM
Mandrel Type
Threaded Point
Shape
Disc
Speed - Maximum
35,000 RPM
Product Type
Polishing Wheel
Description
Polishing Wheel, Material Felt, Mounting Type Unmounted, Shape Disc, Head Diameter 1/2 in, Max. Speed 35,000 RPM, Overall Length 1/2 in, Mandrel Type Threaded Point, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.