Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Saw Blade, 3 In. Dia.

  • Mfr # MM450

  • Zoro # G1101712


product price: $10.49
/ea

Key Features

Material
Steel
Size
3 in Dia
Application
For Wood and Drywall
For Use With
Mfr. No. MM20-03
Primary Material Application
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM450
Zoro #
G1101712
UPC #
080596028725
Country of Origin
Taiwan, Province of China

Dimensions

Size
3 in Dia
Overall Length
2 1/2 in
Blade Thickness
1/16 in
Blade Diameter
3 in
Blade Length
2 1/2 in
Blade Width
3 in
Overall Thickness
0.06 in
Overall Diameter
3 in
Overall Width
3 in

Details

Item
Oscillating Tool Blade
Material
Steel
Application
For Wood and Drywall
For Use With
Mfr. No. MM20-03
Primary Material Application
Drywall
Blade Shape
Round
Maximum Oscillations per Minute
21,000
Materials Cut
Drywall, Plastic, Wood
Blade Type
Long Cutting, Straight Cutting
Compatible with Adapter
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell
Number of Pieces
1
Oscillating Tool Accessory Type
Cutting Blade
Blade Material
Steel
Connection Style
Universal Open-Back
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Drywall, Plastic, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Long Cutting, Straight Cutting, Connection Style Universal Open-Back, Blade Shape Round, Blade Material Steel, Blade Diameter 3 in, Blade Width 3 in, Blade Length 2 1/2 in, Overall Length 2 1/2 in, Maximum Oscillations per Minute 21,000, Primary Material Application Drywall, Blade Thickness 1/16 in, Materials Cut Drywall, Plastic, Wood, Compatible with Adapter Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.