Flexible Jig Saw Blade, 3-5/8 in L x 0.3 in W, 11 to 14 TPI, Bi-Metal Cutting Edge, Bi-Metal Body
- Mfr # T118BF
- Zoro # G416494575
product price:Â
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(5)-3-5/8 in 11-14 TPI Flexible for Metal T-Shank Jig Saw Blades
Teeth per Inch
11 to 14 TPI
Teeth Type
Milled/Wavy Set
Material
Bi-Metal
Applicable Materials
Medium Thin Metals, Ferrous and Non-Ferrous Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T118BF
- Zoro #
- G416494575
- UPC #
- 346271034
- Country of Origin
- Switzerland
- Includes
- (5)-3-5/8 in 11-14 TPI Flexible for Metal T-Shank Jig Saw Blades
- Teeth per Inch
- 11 to 14 TPI
- Teeth Type
- Milled/Wavy Set
- Material
- Bi-Metal
- Applicable Materials
- Medium Thin Metals, Ferrous and Non-Ferrous Metals
- Shank Type
- T-Shank
- Cutting Edge Material
- Bi-Metal
- Type
- Flexible
Dimensions
- Thickness
- 0.04 in
Description
Dremel jig saw blade flexible, 3-5/8 in length, 0.3 in W, 0.04 in thickness, 11 to 14 TPI, wavy set and milled teeth, T-Shank shank, Bi-Metal cutting edge, Bi-Metal body, applicable materials: medium thin metals, ferrous and non-ferrous metalsflexible for metal blades have bimetal construction for long life and greater flexibility. Designed for cutting sheet metal and thin metals ferrous and non-ferrous. Ideal for straight or curved cuts. T-Shank design for maximum grip and stability which fits 90% of all current jigsaw makes and models.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.