Zoro Homepage

Flexible Scraper Blade, 1-1/16 In. W

  • Mfr # MM610

  • Zoro # G3162835


product price: $11.99
/ea

Key Features

Material
Steel
Size
1 1/16 in Width
For Use With
Mfr. No. MM20-03
Application
Hard to Reach Areas
Blade Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM610
Zoro #
G3162835
UPC #
080596028701
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/16 in Width
Blade Width
1 1/2 in
Overall Length
1 9/16 in
Blade Length
3 in
Blade Thickness
0.016 in
Overall Width
1 1/2 in
Overall Thickness
0.016 in

Details

Item
Oscillating Scraper Blade
Material
Steel
For Use With
Mfr. No. MM20-03
Application
Hard to Reach Areas
Blade Type
Scraping
Scraper Type
Flexible
Blade Material
Steel
Connection Style
Universal Open-Back
Blade Shape
Triangular
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Use On
Caulk
Primary Material Application
Caulk, Soft Material
Maximum Oscillations per Minute
21,000
Number of Pieces
1
Oscillating Tool Accessory Type
Scraping Blade
Product Type
Scraper Blade
For Workpiece Material
Caulk, Soft Material
Shape
Triangular

Description

Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Triangular, Blade Width 1 1/2 in, Blade Length 3 in, Overall Length 1 9/16 in, Maximum Oscillations per Minute 21,000, Connection Style Universal Open-Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.