Grinding Stone, 5/8in dia., 1-1/2in L, AO
Mfr # 941
Zoro # G0463018
product price: $4.15
/eaKey Features
Application
Grinding
Dia. (In.)
5/8 in
For Use With
Rotary Tools
Removes
Most Metals
Construction
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
941
Zoro #
G0463018
UPC #
080596009410
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
5/8 in
Overall Length (In.)
1 1/2 in
Overall Length
1 1/2 in
Point Diameter
5/8 in
Abrasive Shank Diameter
1/8 in
Head Width
5/8 in
Head Length
1 1/2 in
Shank Size
1/8 in
Details
Item
Abrasive Point
Application
Grinding
For Use With
Rotary Tools
Removes
Most Metals
Construction
Aluminum Oxide
Function
Sharpening, Deburring, General Purpose Grinding On Most Materials
Number of Pieces
1
Max. Speed
35,000 RPM
Material Application
Metal
Shape
Tapered
Abrasive Material
Aluminum Oxide
Speed - Maximum
35,000 RPM
For Workpiece Material
Metal
Description
Abrasive Point, Abrasive Material Aluminum Oxide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 5/8 in, Head Length 1 1/2 in, Tool Brand Dremel, Overall Length 1 1/2 in, Mounting Type Mounted, Point Diameter 5/8 in, Abrasive Shank Diameter 1/8 in, Material Application Metal, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.