Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, Aluminum Oxide, PK2

  • Mfr # EZ541GR

  • Zoro # G9750867


product price: $10.47
/pk 2, $5.24/ea

Key Features

Application
Deburring, Grinding, Rust Removal, Shaping, Sharpening, Smoothing
Includes
(2) Discs
Dia. (In.)
1 1/2 in
For Use With
Dremel Quick Change System
Overall Length (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ541GR
Zoro #
G9750867
UPC #
080596031053
Country of Origin
China

Dimensions

Dia. (In.)
1 1/2 in
Overall Length (In.)
1 1/2 in
Flap Wheel Width (In.)
29/64 in
Shank Diameter
7/16 in
Arbor Hole Size
29/64 in
Wheel Diameter
1 1/2 in
Wheel Thickness
1/8 in
Overall Thickness
0.14 in
Shank Size
1/8 in
Overall Diameter
1 1/2 in
Arbor Size
7/16 in

Details

Item
Grinding Wheel
Application
Deburring, Grinding, Rust Removal, Shaping, Sharpening, Smoothing
Includes
(2) Discs
For Use With
Dremel Quick Change System
Function
Deburring, General Purpose Grinding On Most Materials, Shaping, Sharpening, Smoothing
Number of Pieces
2
Construction
Aluminum Oxide
Material Application
Deburring, Grinding, Rust Removal, Shaping, Sharpening, Smoothing
Rotary Tool Accessory Type
Grinding Wheel
Mandrel Type
EZ Lock
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Product Type
Grinding Wheel
Speed - Maximum
35,000 RPM
For Workpiece Material
Hardened Steel, Metal, Screws, Slot Bolts

Description

Grinding Wheel, Mounting Type Unmounted, Shank Diameter 7/16 in, Mandrel Type EZ Lock, Material Application Deburring, Grinding, Rust Removal, Shaping, Sharpening, Smoothing, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/8 in, Abrasive Material Aluminum Oxide, Arbor Size 7/16 in, Arbor Hole Size 29/64 in, Rotary Tool Accessory Type Grinding Wheel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.