
Hammer Chisel Bit, 3/4 in Shank, 3/4 in W Blade, Wide Flat Point, 10 in OAL
Mfr # HS1420
Zoro # G716494329
product price: $15.45
/eaKey Features
Shank Diameter
3/4 in
Shank Type - Machining
SDS Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS1420
Zoro #
G716494329
UPC #
346206838
Country of Origin
Italy
Dimensions
Shank Diameter
3/4 in
Overall Length
10 in
Details
Shank Type - Machining
SDS Plus
Description
Dremel Hammer Chisel Bit, series: Bulldog, 3/4 in blade width, 10 in Overall length, 3/4 in shank, SDS Plus shank, Wide Flat Point, Carbide Cutting Edge, Steel. Bosch offers a full assortment of SDS-Plus hammer steel points and chisels. Designed for prying and removal of tiles in one piece. Sharp edge for maximum efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.