Zoro Homepage
This item is Discontinued.
Dremel High Perform Rotary Tool Kit, 4000-2/30" 4000-2/30

High Perform Rotary Tool Kit, 4000-2/30" (Discontinued)

  • Mfr # 4000-2/30
  • Zoro # G0603821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-2/30
Zoro #
G0603821
UPC #
080596029777
Country of Origin
Mexico

Dimensions

Overall Length
9 in
Collet Size
1/8 in
Cord Length
6 ft

Details

Item
Rotary Tool Kit
Voltage
120V AC
Application
Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening
Includes
(1) Accessory Case, (1) Carrying Case, (2) Attachments, (30) Dremel Accessories
Tool Weight
1.4 lb
Corded/Cordless
Corded
Corded/Banded
Corded
Handle Type
Soft Grip
Features
Electronic Feedback Control, High-Performance Motor, Separate On/Off Switch, Speed Control
Tool Style
Handheld
Current
1.6 A
Number of Speed Settings
Variable Speed
Minimum Speed
5,000 RPM
Power Source
Corded
Series
4000
Speed Setting
Variable Speed
Kit Contents
(1) Bare Tool, (32) Assorted Accessories
Max. Speed
35,000 RPM

Description

Rotary Tool Kit, Tool Style Handheld, Collet Size 1/8 in, Current 1.6 A, Speed Setting Variable Speed, Max. Speed 35,000 RPM, Minimum Speed 5,000 RPM, Number of Speed Settings Variable, Kit Contents (1) Bare Tool, (32) Assorted Accessories, Handle Type In-Line, Overall Length 9 in, Tool Weight 1.41 lb, Application Carving, Cleaning, Cutting, Engraving, Grinding, Polishing, Sanding, Sharpening, Voltage 120V AC, Power Source Corded, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.