Zoro Homepage

High Speed Cutter, 1-1/2in L, TC

  • Mfr # 9910

  • Zoro # G0462981


product price: $11.59
/ea

Key Features

Application
Cutting
Dia. (In.)
1/8 in
For Use With
Rotary Tools
Number of Pieces
1
Overall Length (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9910
Zoro #
G0462981
UPC #
080596099107
Country of Origin
United States

Dimensions

Dia. (In.)
1/8 in
Overall Length (In.)
1 1/2 in
Overall Length
1 1/2 in
Head Length
3/8 in
Shank Diameter
1/8 in
Burr Diameter
1/8 in
Head Width
1/8 in
Shank Size
1/8 in
Overall Diameter
1/8 in

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Tapered, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 3/8 in, Head Width 1/8 in, Material Application Cast Iron, Fired Ceramic, Hard Wood, Hardened Steel, Nonferrous Metal, Plastic, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.