Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Cutter, 3/32in dia, 1-1/2in L

  • Mfr # 9902

  • Zoro # G0463009


product price: $11.29
/ea

Key Features

Application
Cutting
Dia. (In.)
3/32 in
For Use With
Rotary Tools
Function
Grinds, Shapes, Smooth's
Overall Length (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9902
Zoro #
G0463009
UPC #
080596099022
Country of Origin
United States

Dimensions

Dia. (In.)
3/32 in
Overall Length (In.)
1 1/2 in
Overall Length
1 1/2 in
Head Width
1/8 in
Shank Diameter
1/8 in
Head Length
1/2 in
Burr Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
1/8 in

Details

Item
Carving Bit
Application
Cutting
For Use With
Rotary Tools
Function
Grinds, Shapes, Smooth's
Removes
Cast Iron, Fired Ceramics, Hardwoods, Nonferrous Metals, Plastics, Stainless Steel, Steel
Construction
Tungsten Carbide
Number of Pieces
1
Standards
UL Listed
Material
Tungsten Carbide
Rotary Tool Accessory Type
Carving Bit
Shape
Cylinder
Bit Material
Tungsten Carbide
Max. Speed
35,000 RPM
Material Application
Glass, Metal, Stone
Mount Type
Mounted
For Workpiece Material
Cast Iron, Fired Ceramic, Glass, Hardened Steel, Hardwood, Masonry, Metal, Plastic, Soft Stone/Shell, Tile
Compatible Manufacturer Model Number
9902
Product Type
Carving Bit
Compatible Product Type
Dremel Rotary Tool
Speed - Maximum
35,000 RPM
Series
Dremel Engraving and Cutting Bits

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material Tungsten Carbide, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 1/8 in, Head Length 1/2 in, Head Width 1/8 in, Material Application Glass, Metal, Stone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.