Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Cutter, 5/16 In, PK2

  • Mfr # 115

  • Zoro # G5187892


product price: $7.97
/pk 2, $3.99/ea

Key Features

Application
Multi Purpose
Dia. (In.)
5/16 in
For Use With
Dremel Product
Overall Length (In.)
1 1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115
Zoro #
G5187892
UPC #
080596035334
Country of Origin
Germany

Dimensions

Dia. (In.)
5/16 in
Overall Length (In.)
1 1/2 in
Max. Cutting Dia. (In.)
5/16 in
Overall Length
1 1/2 in
Shank Diameter
1/8 in
Burr Diameter
5/16 in
Head Width
5/16 in
Head Length
3/8 in
Overall Diameter
5/16 in
Shank Size
1/8 in

Details

Item
Carving Bit
Application
Multi Purpose
For Use With
Dremel Product
Number of Pieces
1
Standards
UL Listed
Material
High Grade Steel
Bit Material
High Speed Steel
Rotary Tool Accessory Type
Carving Bit
Shape
Cylinder
Mount Type
Mounted
Material Application
Plastic, Soft Metal, Wood
Max. Speed
35,000 RPM
Series
Dremel Engraving and Cutting Bits
Product Type
Carving Bit
For Workpiece Material
Plastic, Soft Metal, Wood
Compatible Manufacturer Model Number
115
Compatible Product Type
Dremel Rotary Tool
Speed - Maximum
35,000 RPM

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 5/16 in, Head Length 3/8 in, Head Width 5/16 in, Material Application Plastic, Soft Metal, Wood, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.