Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Cutter, 7/32 In, PK2

  • Mfr # 196

  • Zoro # G5177234


product price: $10.25
/pk 2, $5.13/ea

Key Features

Application
Multi Purpose
Dia. (In.)
7/32 in
For Use With
Dremel Product
Max. Cutting Dia. (In.)
7/32 in
Overall Length (In.)
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196
Zoro #
G5177234
UPC #
080596035259
Country of Origin
Germany

Dimensions

Dia. (In.)
7/32 in
Max. Cutting Dia. (In.)
7/32 in
Overall Length (In.)
9 9/16 in
Overall Length
1 1/2 in
Head Length
3/16 in
Burr Diameter
7/32 in
Head Width
1/4 in
Shank Diameter
1/8 in
Shank Size
1/8 in
Overall Diameter
1/4 in

Details

Item
Carving Bit
Application
Multi Purpose
For Use With
Dremel Product
Number of Pieces
1
Standards
UL Listed
Material
High Grade Steel
Material Application
Plastic, Soft Metal, Wood
Max. Speed
35,000 RPM
Bit Material
High Speed Steel
Mount Type
Mounted
Rotary Tool Accessory Type
Carving Bit
Shape
Cylinder
For Workpiece Material
Plastic, Soft Metal, Wood
Series
Dremel Engraving and Cutting Bits
Compatible Product Type
Dremel Rotary Tool
Speed - Maximum
35,000 RPM
Compatible Manufacturer Model Number
196
Product Type
Carving Bit

Description

Carving Bit, Rotary Tool Accessory Type Carving Bit, Bit Material High Speed Steel, Shape Cylinder, Max. Speed 35,000 RPM, Shank Diameter 1/8 in, Mount Type Mounted, Overall Length 1 1/2 in, Burr Diameter 7/32 in, Head Length 3/16 in, Head Width 1/4 in, Material Application Plastic, Soft Metal, Wood, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.