Zoro Homepage

Hook Blade

  • Mfr # mm430

  • Zoro # G4935901


product price: $14.99
/ea

Key Features

Application
Cutting
For Use With
8100, 8220
Function
Cutting Carpet, Laminate Flooring, Roof Shingles
Number of Pieces
1
Overall Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
mm430
Zoro #
G4935901
UPC #
080596033514
Country of Origin
China

Dimensions

Overall Width
13/16 in
Overall Length
1 3/16 in
Blade Width
13/16 in
Blade Thickness
1/32 in
Blade Length
1 3/16 in
Overall Thickness
0.02 in

Details

Item
Oscillating Tool Blade
Application
Cutting
For Use With
8100, 8220
Function
Cutting Carpet, Laminate Flooring, Roof Shingles
Number of Pieces
1
Material
Steel
Primary Material Application
Soft Materials
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Multi-Knife Oscillating Blade
Blade Type
Hooked Cutting
Blade Shape
Hooked
Compatible with Adapter
Universal Adapter
Connection Style
Universal Open-Back
Blade Material
Steel
Materials Cut
Foam, Plastic, Vinyl
Product Type
Oscillating Tool Blade
For Workpiece Material
Foam, Plastic, Vinyl

Description

Oscillating Tool Blade, Blade Type Hooked Cutting, Connection Style Universal Open-Back, Blade Shape Hooked, Blade Material Steel, Blade Width 13/16 in, Blade Length 1 3/16 in, Overall Length 1 3/16 in, Primary Material Application Soft Materials, Blade Thickness 1/32 in, Materials Cut Foam, Plastic, Vinyl, Compatible with Adapter Universal Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.