Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impregnated Wheel, 1/2in. dia., 2in. L, PK2

  • Mfr # 520-02

  • Zoro # G0331506


product price: $9.15
/pk 2, $4.58/ea

Key Features

Application
Polishing
Includes
(2) Bits
Dia. (In.)
1/2 in
For Use With
Dremel Rotary Tools
Overall Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-02
Zoro #
G0331506
UPC #
080596039950
Country of Origin
United States

Dimensions

Dia. (In.)
1/2 in
Overall Length (In.)
2 in
Overall Length
2 in
Shank Diameter
1/8 in
Head Diameter
1/2 in
Shank Size
1/8 in

Details

Item
Polishing Wheel
Application
Polishing
Includes
(2) Bits
For Use With
Dremel Rotary Tools
Number of Pieces
2
Construction
Silicone Carbide Abrasive
Function
Light Stock Removal and High Luster Polishing
Material
Silicone Carbide
Rotary Tool Accessory Type
Polishing Wheel
Max. Speed
35,000 RPM
Shape
Cylinder
Speed - Maximum
35,000 RPM
Product Type
Polishing Wheel

Description

Polishing Wheel, Material Silicone Carbide, Mounting Type Mounted, Shape Cylinder, Head Diameter 1/2 in, Max. Speed 35,000 RPM, Overall Length 2 in, Shank Diameter 1/8 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.