Dremel
MANDREL
- Zoro #: G2159123
- Mfr #: 402
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Package Quantity: 1
- Overall Length: 2 3/4 in
- Rotary Tool Accessory Type: Mandrel
- Mandrel Type: Cutting Wheel
- Shank Diameter: 1/8 in
$2.29
Subtotal: $2.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 EZ409
- DREMEL 1/4In 240 Grit Sanding Bands, PK6 446
- DREMEL EZ Lock Mandrel, Use W/Dremel EZ Lock Acc EZ402
- DREMEL Silicon Carbide Grinding Stone 83142
- DREMEL 5/32, 3/16, 7/32 in. Aluminum Oxide Cylindrical Grinding Stone, 3PK 458
- DREMEL Tungsten Carbide Cutter 9904
- DREMEL Aluminium Oxide Grinding Stone 911
- DREMEL 1.62 in. L Sanding Drum Mandrel 408HP
- DREMEL Dremel 568 Wall and Floor Grout Removal Kit 2104479
- EAZYPOWER Mini Mounted Point Set, 50 pcs. 87149
- DREMEL High Speed Cutter 114
- Dremel Rotary Tool Accessories