Zoro Homepage

Mandrel Kit, 6 Pcs

  • Mfr # EZ406-02

  • Zoro # G0725882


product price: $21.99
/ea

Key Features

Application
Cutting, Slotting
Includes
No. 1PKX8 Mandrel, (5) No. 1PKX5 Cut-Off Wheels
Dia. (In.)
1 1/2 in
For Use With
Cuts Metal and Plastic
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZ406-02
Zoro #
G0725882
UPC #
080596025519
Country of Origin
China

Dimensions

Dia. (In.)
1 1/2 in
Wheel Diameter
1 1/2 in
Wheel Thickness
1/32 in
Shank Diameter
1/8 in
Overall Diameter
1 1/2 in
Overall Thickness
0.05 in
Shank Size
1/8 in

Details

Item
Cut-Off Wheel Kit
Application
Cutting, Slotting
Includes
No. 1PKX8 Mandrel, (5) No. 1PKX5 Cut-Off Wheels
For Use With
Cuts Metal and Plastic
Number of Pieces
6
Material Application
Metal Cutting
Rotary Tool Accessory Type
Cut-Off Wheel Kit
Mandrel Type
EZ Lock
Abrasive Material
Reinforced Fiberglass
Max. Speed
35,000 RPM
For Workpiece Material
Ceramic, Plastic, Sheet Metal, Thin Wood
Product Type
Cut-Off Wheel Kit
Speed - Maximum
35,000 RPM

Description

Cut-Off Wheel Kit, Mounting Type Mounted, Shank Diameter 1/8 in, Mandrel Type EZ Lock, Material Application Metal Cutting, Max. Speed 35,000 RPM, Wheel Diameter 1 1/2 in, Wheel Thickness 1/32 in, Abrasive Material Reinforced Fiberglass, Rotary Tool Accessory Type Cut-Off Wheel Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.