Shop DREMEL
See all product information
Create Account
MULTI-PURPOSE HIGH SPEED CUTTER, 7/32 IN DIA CUTTING, 1 .5 OAL, 1/8 IN DIA SHANK
- Mfr # 196
- Zoro # G022800906
product price:Â
$
10.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1.5 in
Width
0.125 in
Height
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196
- Zoro #
- G022800906
- UPC #
- 00080596001964
- Country of Origin
- United States
- Item
- Spiral Router Bits
Dimensions
- Overall Length
- 1.5 in
- Width
- 0.125 in
- Height
- 0.125 in
Description
DREMEL 196 HIGH SPEED CUTTER. A VERSATILE, HIGH QUALITY CUTTER MADE OF HIGH GRADE STEEL FOR USE ON WOOD, PLASTIC AND SOFT METALS. TWO CUTTERS PER PACKAGE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.