Zoro Homepage

Nylon Bristle Brush, 1/2in. dia., PK2

  • Mfr # 404-02

  • Zoro # G0331375


product price: $6.95
/pk 2, $3.48/ea

Key Features

Application
Cleaning, Light Deburring, Polishing
Includes
(2) Brushes
Dia. (In.)
1/2 in
For Use With
Dremel Rotary Tools
Function
Cleaning and Polishing of Silverware, Jewelry and Other Precious Metals, Light Deburring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404-02
Zoro #
G0331375
UPC #
080596035495
Country of Origin
United States

Dimensions

Dia. (In.)
1/2 in
Overall Length (In.)
1 3/4 in
Shank Diameter
1/8 in
Brush Diameter
1/2 in
Shank Size
1/8 in
Overall Diameter
1/2 in

Description

Rotary Tool Brush, Bristle Material Nylon, Brush Diameter 1/2 in, Shank Diameter 1/8 in, Brush Type Cup Brush, Bristle Type Straight, Material Application Aluminum, Hard Plastic, Silverware, Max. Speed 15,000 RPM, Mount Type Mounted, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.