Oscillating Tool Blade, Carbide
Mfr # MM485XU
Zoro # G505175200
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Overall Length
Not Available
Number of Pieces
10
Includes
Carton Box
Material
Carbide
Blade Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM485XU
Zoro #
G505175200
UPC #
080596057886
Country of Origin
Switzerland
Dimensions
Overall Length
Not Available
Blade Thickness
Not Available
Blade Length
Not Available
Blade Diameter
Not Available
Blade Width
Not Available
Details
Item
Oscillating Tool Blade
Number of Pieces
10
Includes
Carton Box
Material
Carbide
Blade Material
Carbide
Blade Shape
Straight
Blade Type
Precision Cutting
Connection Style
Starlock
Direct Fit For Tool Brand
Bosch (w/ Starlock Mounts),Bosch (w/ Universal Mounts),Craftsman (adapter may be required),DEWALT (adapter required),Fein (Non Starlock,adapter may be required),Fein (w/ Starlock Mounts),Festool,Hitachi,Makita,Metabo (w/ Starlock Mounts),Metabo (w/ Universal Mounts),Metabo HPT,Milwaukee,Porter Cable (with Adapter),Ridgid,Rockwell,Ryobi
Edge Material
Not Available
Materials Cut
Hardened Material
Maximum Oscillations per Minute
Not Available
Cutting Edge Style
Not Available
Cut Style
Flush Cut
Primary Material Application
Wood
Oscillating Tool Accessory Type
Cutting Blade
Compatible with Adapter
Not Available
For Workpiece Material
Hardened Material
Product Type
Oscillating Tool Blade
Description
Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Straight, Blade Material Carbide, Blade Width Not Available, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness Not Available, Materials Cut Hardened Material, Cut Style Flush Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.