Oscillating Tool Blade, L-2.25", Carbide
Mfr # MM485BU
Zoro # G405175218
product price: $35.99
/eaKey Features
Overall Length
2 1/4 in
Number of Pieces
3
Material
Carbide
Includes
Not Available
Materials Cut
Hardened Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MM485BU
Zoro #
G405175218
UPC #
080596040345
Country of Origin
Switzerland
Dimensions
Overall Length
2 1/4 in
Blade Width
1 1/4 in
Blade Length
2 1/4 in
Blade Diameter
Not Available
Blade Thickness
Not Available
Overall Width
1 1/4 in
Description
Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Material Carbide, Blade Width 1 1/4 in, Blade Length 2 1/4 in, Overall Length 2 1/4 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness Not Available, Materials Cut Hardened Material, Cut Style Flush Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.