Zoro Homepage

Oscillating Tool Kit, 120 V, Corded, 3.2 Degrees Oscillation Angle

  • Mfr # MM35-02

  • Zoro # G312648317


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Oscillation Angle
3.2 Degrees
Includes
(3) Paint Sanding Pads, (3) Wood Sanding Pads, Bi-Metal Flush Cut Blade, Hook and Loop Backer Pads, Storage Bag
Power Source
Corded
Cord Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM35-02
Zoro #
G312648317
UPC #
000346817676
Country of Origin
Mexico

Dimensions

Cord Length
7 ft
Tool Length
3 1/2 in

Details

Item
Oscillating Tool Kit
Voltage
120 V
Oscillation Angle
3.2 Degrees
Includes
(3) Paint Sanding Pads, (3) Wood Sanding Pads, Bi-Metal Flush Cut Blade, Hook and Loop Backer Pads, Storage Bag
Power Source
Corded
Features
Ergonomically Optimized: Soft Grip for Comfort and Control, Fast and Precise Cuts: the Extra-Wide 3.2 Degree Oscillation Angle Provides the Right Speed to Tackle Any Application
Application
Cutting, Sanding
Minimum Oscillations per Minute
10,000
Oscillations per Minute
10,000 to 21,000
Switch Type
Dial
Kit Contents
(3) Paint Sanding Pads, (3) Wood Sanding Pads, Canvas Carry Bag, Sanding Backer, Swiss-Made Bi Metal Flush Cut Blades
Accessory Free Tool Change
Yes
Speed Setting
Variable Speed
Maximum Oscillations per Minute
21,000
Current
3.5 A
Dust Management
Storage Bag
Plug Type
Two-Prong
Connection Style
Tool-less Accessory Change

Description

OSCILLATING TOOL KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.