Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oscillating Tool Kit, 120 V, Corded, 3.2 Degrees Oscillation Angle

  • Mfr # MM50-02

  • Zoro # G312648324


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Oscillation Angle
3.2 Degrees
Includes
(6) Paint Sanding Pads, (6) Wood Sanding Pads, Bim Flush Cut Blade, Storage Bag, Wood and Drywall
Power Source
Corded
Tool Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM50-02
Zoro #
G312648324
UPC #
000346817232
Country of Origin
Mexico

Dimensions

Tool Length
3 1/2 in
Cord Length
7 ft

Details

Item
Oscillating Tool Kit
Voltage
120 V
Oscillation Angle
3.2 Degrees
Includes
(6) Paint Sanding Pads, (6) Wood Sanding Pads, Bim Flush Cut Blade, Storage Bag, Wood and Drywall
Power Source
Corded
Application
Cutting, Sanding
Features
Baseboards or Any Other Related Project, Delivers Pro Performance to Get the Toughest Jobs Done, Exclusive Angled Body Design Improves Control when Flush Cutting and the Powerful 5 Amp Motor Gets the Toughest Jobs Done, Highest in its Class, Powerful 5.0 Amp Motor, Such as Cutting Door Jambs, The Front End is 30% More Compact which Allows You to Get into Tight Hard-To-Reach Spaces where Other Won't Fit, Trim
Speed Setting
Variable Speed
Anti-Vibration Technology
No
Dust Management
Storage Bag
Minimum Oscillations per Minute
10,000
Maximum Oscillations per Minute
21,000
Accessory Free Tool Change
Yes
Kit Contents
(12) Sanding Sheets, Sanding Backer, Soft Carry Case, Swiss-Made Wood Blade, Wood and Drywall Halfmoon Blade, Wood Flush Cut Blade
Oscillations per Minute
10,000 to 21,000
Current
5 A
Switch Type
Dial
Connection Style
Tool-less Accessory Change
Plug Type
Two-Prong

Description

OSCILLATING TOOL KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.