Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingScraperBlade, L:3.25", Steel

  • Mfr # MM600U

  • Zoro # G705175178


product price: $9.99
/ea

Key Features

Overall Length
3 1/4 in
Number of Pieces
1
Application
Removing Stuck Vinyl Flooring, Carpeting and Carpet Pad
Includes
Blade
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM600U
Zoro #
G705175178
UPC #
080596041076
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 1/4 in
Blade Length
3 1/4 in
Blade Width
1 9/16 in
Blade Thickness
0.031 in
Overall Width
1 9/16 in
Overall Thickness
0.031 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Removing Stuck Vinyl Flooring, Carpeting and Carpet Pad
Includes
Blade
Material
Steel
Scraper Type
Rigid
For Use On
Vinyl Flooring, Carpeting, and Tile Adhesives
Blade Shape
Rectangular
Oscillating Tool Accessory Type
Scraping Blade
Blade Type
Scraping
Primary Material Application
Not Available
Blade Material
Steel
Direct Fit For Tool Brand
Connection Style
Starlock
For Workpiece Material
Carpet, Tile Adhesives, Vinyl Flooring
Product Type
Scraper Blade
Shape
Rectangular

Description

Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 9/16 in, Blade Length 3 1/4 in, Overall Length 3 1/4 in, Maximum Oscillations per Minute Not Applicable, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.