Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingScraperBlade, L:3.75", Steel

  • Mfr # MM610U

  • Zoro # G605175179


product price: $9.99
/ea

Key Features

Overall Length
3 3/4 in
Number of Pieces
1
Application
Removing Old Caulking Around the Tub or Shower
Includes
Blade
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM610U
Zoro #
G605175179
UPC #
080596041083
Country of Origin
China

Dimensions

Overall Length
3 3/4 in
Blade Length
3 3/4 in
Blade Thickness
0.016 in
Blade Width
1 31/32 in
Overall Width
2 in
Overall Thickness
0.016 in

Details

Item
Oscillating Scraper Blade
Number of Pieces
1
Application
Removing Old Caulking Around the Tub or Shower
Includes
Blade
Material
Steel
Scraper Type
Flexible
Blade Shape
Rectangular
Connection Style
Starlock
Primary Material Application
Not Available
Blade Material
Steel
Direct Fit For Tool Brand
Oscillating Tool Accessory Type
Scraping Blade
For Use On
Caulk
Blade Type
Scraping
For Workpiece Material
Caulk
Shape
Rectangular
Product Type
Scraper Blade

Description

Oscillating Scraper Blade, Scraper Type Flexible, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Rectangular, Blade Diameter Not Applicable, Blade Width 1 31/32 in, Blade Length 3 3/4 in, Overall Length 3 3/4 in, Maximum Oscillations per Minute Not Applicable, Connection Style Starlock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.