
OscillatingScraperBlade, L:4", PK2
Mfr # MM620U
Zoro # G802676493
product price: $13.49
/pk 2, $6.75/eaKey Features
Overall Length
4 in
Number of Pieces
2
Application
Carpet, Caulk, Paint, Removing Flooring, Tile Adhesive, Varnish
For Use On
Carpet, Floor, Tile
Blade Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM620U
Zoro #
G802676493
UPC #
080596057787
Country of Origin
Mexico
Dimensions
Overall Length
4 in
Blade Width
1/8 in
Blade Thickness
0.125 in
Blade Length
4 in
Overall Width
1/8 in
Overall Thickness
0.125 in
Details
Item
Oscillating Scraper Blade
Number of Pieces
2
Application
Carpet, Caulk, Paint, Removing Flooring, Tile Adhesive, Varnish
For Use On
Carpet, Floor, Tile
Blade Shape
Straight
Blade Type
Scraping
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
Oscillating Tool Accessory Type
Scraping Blade
Scraper Type
Rigid
Primary Material Application
General Purpose
Material
Bi-Metal
Shape
Straight
For Workpiece Material
Carpet, Floor, Tile
Product Type
Scraper Blade
Description
Oscillating Scraper Blade, Scraper Type Rigid, Blade Type Scraping, Oscillating Tool Accessory Type Scraping Blade, Blade Shape Straight, Blade Width 1/8 in, Blade Length 4 in, Overall Length 4 in, Connection Style Universal Open-Back, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.