Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscillatingToolBlade, L:1 11/16", Bi-Metal

  • Mfr # MM482U

  • Zoro # G605175230


product price: $14.99
/ea

Key Features

Overall Length
1 11/16 in
Number of Pieces
1
Material
Bi-Metal
Includes
Not Available
Primary Material Application
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM482U
Zoro #
G605175230
UPC #
080596039431
Country of Origin
Switzerland

Dimensions

Overall Length
1 11/16 in
Blade Thickness
3/8 in
Blade Width
1 1/4 in
Blade Diameter
Not Available
Blade Length
1 11/16 in
Overall Width
1 1/4 in
Overall Thickness
0.38 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Material
Bi-Metal
Includes
Not Available
Primary Material Application
Wood
Maximum Oscillations per Minute
Not Available
Direct Fit For Tool Brand
Edge Material
Bi-Metal
Oscillating Tool Accessory Type
Cutting Blade
Cut Style
Flush Cut
Blade Shape
Rectangular
Cutting Edge Style
Not Available
Blade Type
Flush Cutting
Blade Material
Bi-Metal
Compatible with Adapter
Not Available
Connection Style
Starlock
Materials Cut
Metal, Wood
For Workpiece Material
Metal, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Material Bi-Metal, Blade Width 1 1/4 in, Blade Length 1 11/16 in, Overall Length 1 11/16 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness 3/8 in, Materials Cut Metal, Wood, Cut Style Flush Cut, Edge Material Bi-Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.