Zoro Homepage

OscillatingToolBlade, L:2 15/16"

  • Mfr # MM450U

  • Zoro # G105175167


product price: $10.49
/ea

Key Features

Overall Length
2 15/16 in
Number of Pieces
1
Includes
Not Available
Compatible with Adapter
Not Available
Direct Fit For Tool Brand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM450U
Zoro #
G105175167
UPC #
080596041090
Country of Origin
China

Dimensions

Overall Length
2 15/16 in
Blade Length
2 15/16 in
Blade Diameter
3 in
Blade Width
3 1/2 in
Blade Thickness
1/32 in
Overall Diameter
3 in
Overall Width
3 1/2 in
Overall Thickness
0.04 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
Not Available
Compatible with Adapter
Not Available
Direct Fit For Tool Brand
Cut Style
Flush Cut
Connection Style
Starlock
Primary Material Application
Wood
Maximum Oscillations per Minute
Not Available
Blade Material
Not Available
Cutting Edge Style
Not Available
Blade Shape
Rectangular
Edge Material
Not Available
Materials Cut
Drywall, Wood
Oscillating Tool Accessory Type
Cutting Blade
Blade Type
Long Cutting, Straight Cutting
Product Type
Oscillating Tool Blade
For Workpiece Material
Drywall, Wood

Description

Oscillating Tool Blade, Blade Type Long Cutting, Straight Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Material Not Available, Blade Diameter 3 in, Blade Width 3 1/2 in, Blade Length 2 15/16 in, Overall Length 2 15/16 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness 1/32 in, Materials Cut Drywall, Wood, Cut Style Flush Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.