Zoro Homepage

OscillatingToolBlade, L:21 3/8", Bi-Metal

  • Mfr # MM462U

  • Zoro # G405175171


product price: $16.90
/ea

Key Features

Overall Length
21 3/8 in
Number of Pieces
1
Includes
Not Available
Material
Bi-Metal
Blade Width
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM462U
Zoro #
G405175171
UPC #
080596052874
Country of Origin
Switzerland

Dimensions

Overall Length
21 3/8 in
Blade Width
Not Available
Blade Thickness
1 1/8 in
Blade Length
21 3/8 in
Blade Diameter
Not Available
Overall Thickness
1.13 in

Description

Oscillating Tool Blade, Connection Style Starlock, Blade Shape Straight, Blade Material Bi-Metal, Blade Diameter Not Available, Blade Width Not Available, Blade Length 21 3/8 in, Overall Length 21 3/8 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness 1 1/8 in, Materials Cut Metal, Wood, Cut Style Flush Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.