OscillatingToolBlade, L:4.25", CarbonSteel
Mfr # MM473U
Zoro # G105175150
product price: $10.99
/eaKey Features
Overall Length
4 1/4 in
Number of Pieces
1
Includes
Not Available
Material
Carbon Steel
Direct Fit For Tool Brand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM473U
Zoro #
G105175150
UPC #
080596057411
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Blade Width
1 5/16 in
Blade Length
4 1/4 in
Blade Diameter
Not Available
Blade Thickness
Not Available
Overall Width
1 5/16 in
Description
Oscillating Tool Blade, Blade Type Flush Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Material Carbon Steel, Blade Width 1 5/16 in, Blade Length 4 1/4 in, Overall Length 4 1/4 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness Not Available, Materials Cut Wood, Cut Style Fine Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.