Zoro Homepage

OscillatingToolBlade, L:6", Carbide

  • Mfr # MM485U

  • Zoro # G705175154


product price: $17.99
/ea

Key Features

Overall Length
6 in
Number of Pieces
1
Includes
Not Available
Material
Carbide
Blade Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM485U
Zoro #
G705175154
UPC #
080596039448
Country of Origin
Switzerland

Dimensions

Overall Length
6 in
Blade Width
1 1/4 in
Blade Diameter
Not Available
Blade Thickness
1/8 in
Blade Length
6 in
Overall Thickness
0.13 in
Overall Width
1 1/4 in

Description

Oscillating Tool Blade, Blade Type Precision Cutting, Connection Style Starlock, Blade Shape Rectangular, Blade Material Carbide, Blade Width 1 1/4 in, Blade Length 6 in, Overall Length 6 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Blade Thickness 1/8 in, Materials Cut Metal, Wood, Cut Style Flush Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.