Zoro Homepage
This item is Discontinued.
Dremel OscilToolBladeSet, 13pcs, W:1.25";1.5";2 MM495U

OscilToolBladeSet, 13pcs, W:1.25";1.5";2 (Discontinued)

  • Mfr # MM495U
  • Zoro # G705175222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM495U
Zoro #
G705175222
UPC #
080596043285
Country of Origin
China

Dimensions

Overall Length
Not Available
Blade Length
Not Available
Blade Diameter
Not Available
Blade Width
Not Available
Overall Width
1 1/4 in, 1 1/2 in, 2 in

Description

Oscillating Tool Blade Set, Blade Type Cutting, Sanding, Scraping, Connection Style Universal Open-Back, Blade Shape Straight, Blade Diameter Not Available, Blade Width Not Available, Blade Length Not Available, Overall Length Not Available, Maximum Oscillations per Minute Not Available, Primary Material Application Drywall, Metal, Wood, Materials Cut Drywall, Metal, Wood, Compatible with Adapter Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.