Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscilToolBladeSet, 3pcs, W:2";2.75"

  • Mfr # MM515U

  • Zoro # G405175201


product price: $29.99
/ea

Key Features

Overall Length
2 5/16 in, 3 3/4 in
Application
Grout Removal, Scraping
Material
Carbide, Diamond, Steel
Includes
(1) MM501U Universal Grout Removal Blade, (1) MM610U Universal Flexible Scraper Blade, (1) MM900 60-Grit Diamond Sander
Number of Blades
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM515U
Zoro #
G405175201
UPC #
080596057817
Country of Origin
China

Dimensions

Overall Length
2 5/16 in, 3 3/4 in
Blade Length
2 5/16 in, 3 3/4 in
Blade Diameter
Not Available
Blade Width
2 in, 2 3/4 in
Overall Width
2 in, 2 3/4 in

Details

Item
Oscillating Tool Blade Set
Application
Grout Removal, Scraping
Material
Carbide, Diamond, Steel
Includes
(1) MM501U Universal Grout Removal Blade, (1) MM610U Universal Flexible Scraper Blade, (1) MM900 60-Grit Diamond Sander
Number of Blades
3
Compatible with Adapter
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell
Direct Fit for Tool Brands
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell
Cutting Edge Style
Not Available
Product Type
Oscillating Tool Blade Set
Edge Material
Not Available
Maximum Oscillations per Minute
Not Available
Materials Cut
Adhesive, Caulk, Grout, Thin Set
Cut Style
Not Available
Oscillating Tool Accessory Type
Flexible Scraper, Grout Blade
Blade Type
Grout Removal, Scraping
Case Included
No
Blade Material
Carbide, Diamond, Steel
Primary Material Application
Grout
Connection Style
Universal Open-Back
Blade Shape
Semi-Circular, Straight
For Workpiece Material
Adhesive, Caulk, Grout
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Includes Case
No Case Included

Description

Oscillating Tool Blade Set, Blade Type Grout Removal, Scraping, Connection Style Universal Open-Back, Blade Shape Semi-Circular, Straight, Blade Material Carbide, Diamond, Steel, Blade Diameter Not Available, Blade Width 2 in, 2 3/4 in, Blade Length 2 5/16 in, 3 3/4 in, Overall Length 2 5/16 in, 3 3/4 in, Maximum Oscillations per Minute Not Available, Primary Material Application Grout, Materials Cut Adhesive, Caulk, Grout, Thin Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.