Zoro Homepage

OscilToolBladeSet, 3pcs, W:4.25"

  • Mfr # MM479U

  • Zoro # G805175153


product price: $29.99
/ea

Key Features

Overall Length
1 1/4 in
Number of Pieces
3
Application
Precision Cutting
Includes
(3) Fine Wood Cut Blades
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM479U
Zoro #
G805175153
UPC #
080596057848
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/4 in
Blade Length
1 1/4 in
Blade Width
4 1/4 in
Overall Width
4 1/4 in

Details

Item
Oscillating Tool Blade Set
Number of Pieces
3
Application
Precision Cutting
Includes
(3) Fine Wood Cut Blades
Material
Carbon Steel
Compatible with Adapter
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell
Blade Type
Precision Cut
Direct Fit for Tool Brands
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell
Cut Style
Straight Cut, Plunge Cut
Case Included
No
Blade Material
Carbon Steel
Connection Style
Universal Open-Back
Cutting Edge Style
Not Available
Blade Shape
Straight
Oscillating Tool Accessory Type
Cutting Blade
Materials Cut
Wood
Number of Blades
3
Primary Material Application
Wood
Edge Material
Not Available
Product Type
Oscillating Tool Blade Set
Maximum Oscillations per Minute
Not Available
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Wood

Description

Oscillating Tool Blade Set, Blade Type Precision Cut, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Carbon Steel, Blade Diameter Not Applicable, Blade Width 4 1/4 in, Blade Length 1 1/4 in, Overall Length 1 1/4 in, Maximum Oscillations per Minute Not Available, Primary Material Application Wood, Materials Cut Wood, Cut Style Straight Cut, Plunge Cut, Compatible with Adapter Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.