Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OscilToolBladeSet, 5pcs, W:1.25";3.5"

  • Mfr # MM391U

  • Zoro # G505175156


product price: $39.99
/ea

Key Features

Overall Length
2 15/16 in, 3 in
Application
Flush Cutting, Plunge Cutting
Includes
(2) MM482U Universal Wood & Metal Flush Cut Blade, (3) MM450U Universal Wood & Drywall Saw Blades
Material
Carbon Steel
Maximum Oscillations per Minute
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM391U
Zoro #
G505175156
UPC #
080596043278
Country of Origin
China

Dimensions

Overall Length
2 15/16 in, 3 in
Blade Diameter
Not Available
Blade Width
1 1/4 in, 3 1/2 in
Blade Length
2 15/16 in, 3 in
Overall Width
1 1/4 in, 3 1/2 in

Details

Item
Oscillating Tool Blade Set
Application
Flush Cutting, Plunge Cutting
Includes
(2) MM482U Universal Wood & Metal Flush Cut Blade, (3) MM450U Universal Wood & Drywall Saw Blades
Material
Carbon Steel
Maximum Oscillations per Minute
Not Available
Number of Blades
5
Blade Material
Carbon Steel
Primary Material Application
Drywall, Metal, Wood
Materials Cut
Drywall, Metal, Wood
Case Included
Yes
Direct Fit for Tool Brands
Bosch
Blade Type
Flush Cutting, Plunge Cutting
Oscillating Tool Accessory Type
Cutting Blade
Blade Shape
End Cut, Segmented
Cutting Edge Style
Not Available
Compatible with Adapter
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell
Connection Style
Universal Open-Back
Edge Material
Not Available
Product Type
Oscillating Tool Blade Set
Cut Style
Flush Cut, Plunge Cut
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
For Workpiece Material
Drywall, Metal, Wood
Includes Case
Case Included

Description

Oscillating Tool Blade Set, Blade Type Flush Cutting, Plunge Cutting, Connection Style Universal Open-Back, Blade Shape End Cut, Segmented, Blade Material Carbon Steel, Blade Diameter Not Available, Blade Width 1 1/4 in, 3 1/2 in, Blade Length 2 15/16 in, 3 in, Overall Length 2 15/16 in, 3 in, Maximum Oscillations per Minute Not Available, Primary Material Application Drywall, Metal, Wood, Materials Cut Drywall, Metal, Wood, Cut Style Flush Cut, Plunge Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.