Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dremel OscilToolBladeSet, 5pcs, W:3.5";1.25 MM392U

OscilToolBladeSet, 5pcs, W:3.5";1.25 (Discontinued)

  • Mfr # MM392U
  • Zoro # G205175142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM392U
Zoro #
G205175142
UPC #
080596057824
Country of Origin
Switzerland

Dimensions

Overall Length
1 1/4 in, 3 in
Blade Diameter
Not Available
Blade Length
2 15/16 in, 3 in
Blade Width
1 1/4 in, 3 1/2 in
Overall Width
1 1/4 in, 3 1/2 in

Details

Item
Oscillating Tool Blade Set
Application
Flush Cutting
Includes
(1) Wood and Drywall Blade, (2) Wood and Metal Blades, (2) Wood Blades
Material
Bi-Metal, Carbon Steel
Edge Material
Bi-Metal, High Carbon Steel
Cut Style
Not Available
Primary Material Application
Metal, Wood
Product Type
Oscillating Tool Blade Set
Compatible with Adapter
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Rigid, Rockwell
Materials Cut
Drywall, Metal, Wood
Cutting Edge Style
Not Available
Case Included
Yes
Direct Fit for Tool Brands
Bosch, DeWalt, Dremel, Fein, Makita, Milwaukee, Porter Cable, Ridgid, Rockwell
Blade Type
Baseboards for Flooring Installation, Doorjambs, Electrical Boxes, Openings in Flooring for Venting, Repairing Damaged Flooring, Tack Strips
Blade Shape
Straight
Oscillating Tool Accessory Type
Bi-Metal Blade, Drywall Blade, Wood Blade
Number of Blades
5
Maximum Oscillations per Minute
Not Available
Connection Style
Universal Open-Back
Blade Material
Bi-Metal, Carbon Steel
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Includes Case
Case Included
For Workpiece Material
Drywall, Metal, Wood

Description

Oscillating Tool Blade Set, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Carbon Steel, Blade Diameter Not Available, Blade Width 1 1/4 in, 3 1/2 in, Blade Length 2 15/16 in, 3 in, Overall Length 1 1/4 in, 3 in, Maximum Oscillations per Minute Not Available, Primary Material Application Metal, Wood, Materials Cut Drywall, Metal, Wood, Edge Material Bi-Metal, High Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.