Zoro Homepage

Rotary Tool Accessory Kit, 20pcs, w/Case

  • Mfr # 726-01

  • Zoro # G505175095


product price: $19.99
/ea

Key Features

Application
Cleaning, Polishing
Includes
(3) 429 1 in Felt Polishing Wheels, (6) 414 1/2 in Felt Polishing Wheels, 401 Mandel, 402 Mandrel, 403 3/4 in Nylon Bristle Brush, 404 1/2 in Nylon Bristle Brush, 405 1/8 in Nylon Bristle Brush, 421 Polishing Compound, 422 3/8 in Felt Polishing Cone, 425 1 in Impregnated Wheel, 428 3/4 in Carbon Steel Brush, 520 1/2 in Impregnated Wheel
Number of Pieces
20
Material Application
Not Available
Maximum Oscillations per Minute
Not Available
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
726-01
Zoro #
G505175095
UPC #
080596052720
Country of Origin
China

Dimensions

Shank Diameter
1/8 in
Shank Size
1/8 in

Details

Item
Rotary Tool Accessory Kit
Application
Cleaning, Polishing
Includes
(3) 429 1 in Felt Polishing Wheels, (6) 414 1/2 in Felt Polishing Wheels, 401 Mandel, 402 Mandrel, 403 3/4 in Nylon Bristle Brush, 404 1/2 in Nylon Bristle Brush, 405 1/8 in Nylon Bristle Brush, 421 Polishing Compound, 422 3/8 in Felt Polishing Cone, 425 1 in Impregnated Wheel, 428 3/4 in Carbon Steel Brush, 520 1/2 in Impregnated Wheel
Number of Pieces
20
Material Application
Not Available
Maximum Oscillations per Minute
Not Available
Case Included
Case Included
Set Contents
401 Mandel, 402 Mandrel, 403 3/4 in Nylon Bristle Brush, 404 1/2 in Nylon Bristle Brush, 405 1/8 in Nylon Bristle Brush, 421 Polishing Compound, 422 3/8 in Felt Polishing Cone, 425 1 in Impregnated Wheel, 428 3/4 in Carbon Steel Brush, 520 1/2 in Impregnated Wheel, (3) 429 1 in Felt Polishing Wheel, (6) 414 1/2 in Felt Polishing Wheel
Max. Speed
35,000 RPM
Product Type
Rotary Tool Accessory Kit
Rotary Tool Accessory Type
Accessory Micro Kit
Speed - Maximum
35,000 RPM

Description

Rotary Tool Accessory Kit, Accessory Micro Kit, Max. Speed 35,000 RPM, Maximum Oscillations per Minute Not Available, Shank Diameter 1/8 in, Application Cleaning, Polishing, Case Included Case Included, Number of Pieces 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.