Zoro Homepage

ROTARY TOOL KIT

  • Mfr # 3100-1/15

  • Zoro # G612648390


product price: $59.99
/ea

Key Features

Voltage
120V
Application
Cutting, Sanding
Includes
Aluminum Oxide Grinding Stone, Carving Bit, Cut-off Wheel, Emery Impregnated Wheel, Felt Polishing Cone, Felt Polishing Wheel, Fiberglass Reinforced Cut-off Wheel, Mandrel, Polishing Compound, Rotary Tool Mandrel, Sanding Band, Silicon Carbide Grinding Stone
Features
Compact and Easy to Control, Compatible with All Dremel Rotary Tool Accessories and Attachments for A Wide Range Of Applications, Designed for Effortless Handling
Overall Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100-1/15
Zoro #
G612648390
UPC #
000346812572
Country of Origin
Mexico

Dimensions

Overall Length
3 1/2 in
Cord Length
6 ft
Collet Size
1/8 in

Details

Item
Rotary Tool Kit
Voltage
120V
Application
Cutting, Sanding
Includes
Aluminum Oxide Grinding Stone, Carving Bit, Cut-off Wheel, Emery Impregnated Wheel, Felt Polishing Cone, Felt Polishing Wheel, Fiberglass Reinforced Cut-off Wheel, Mandrel, Polishing Compound, Rotary Tool Mandrel, Sanding Band, Silicon Carbide Grinding Stone
Features
Compact and Easy to Control, Compatible with All Dremel Rotary Tool Accessories and Attachments for A Wide Range Of Applications, Designed for Effortless Handling
Built-In Light
No
Minimum Speed
5,000 RPM
Max. Speed
35,000 RPM
Power Source
Corded
Current
1.2 A
Speed Setting
Variable Speed
Number of Speed Settings
5
Tool Style
Handheld
Kit Contents
(1) Bare Tool, (16) Assorted Accessories

Description

ROTARY TOOL KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.