Zoro Homepage

Rotary Tool Kit, 3.6V

  • Mfr # 7760-N/10

  • Zoro # G002667093


product price: $64.49
/ea

Key Features

Voltage
4V DC
Application
Carving, Cleaning, Engraving, Grinding, Polishing, Sanding, Sharpening
Includes
(10) Assorted Rotary Tool Accessories, Accessory Case, Power Adaptor, USB Charging Cable
Charger Included
Yes
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760-N/10
Zoro #
G002667093
UPC #
080596054366
Country of Origin
Mexico

Dimensions

Overall Length
7.5 in
Collet Size
1 3/4 in

Details

Item
Rotary Tool Kit
Voltage
4V DC
Application
Carving, Cleaning, Engraving, Grinding, Polishing, Sanding, Sharpening
Includes
(10) Assorted Rotary Tool Accessories, Accessory Case, Power Adaptor, USB Charging Cable
Charger Included
Yes
Max. Speed
25,000 RPM
Number of Batteries Included
0
Number of Speed Settings
4
Brushless Motor
No
Accessory Free Tool Change
No
Battery Capacity
(1) 2.0 Ah
Power Source
Cordless
Features
Can be Used With Most Dremel Accessories and a Selection of Attachments, Easy Battery Charging, LED Battery Life Indicator, Portable and Lightweight, EZ Twist Nose Cap
Cordless Tool Kit Contents
(1) Bare Tool, (1) Universal Micro-USB cord, (1) USB Wall Plug Power Supply
Speed Setting
Variable Speed
Housing Material
Composite
Standards
UL Listed
Case Included
Yes
Minimum Speed
8,000 RPM

Description

Rotary Tool Kit, Voltage 4V DC, Max. Speed 25,000 RPM, Speed Setting Variable Speed, Collet Size 1/8 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Universal Micro-USB cord, (1) USB Wall Plug Power Supply, Number of Speed Settings 4, Minimum Speed 8,000 RPM, Accessory Free Tool Change No, Housing Material Composite, Overall Length 7.5 in, Power Source Cordless, Number of Batteries Included 0, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.