Zoro Homepage

ROTARY TOOL KIT

  • Mfr # 4000-2/32

  • Zoro # G112648418


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Application
Carving/Engraving, Cleaning/Polishing, Cutting, Grinding/Sharpening, Sanding
Includes
Features
Overall Length
2 22/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-2/32
Zoro #
G112648418
UPC #
000346812565
Country of Origin
Mexico

Dimensions

Overall Length
2 22/25 in
Cord Length
6 ft
Collet Size
1/8 in

Details

Item
Rotary Tool Kit
Voltage
120V
Application
Carving/Engraving, Cleaning/Polishing, Cutting, Grinding/Sharpening, Sanding
Includes
Features
Switch Type
On/Off Switch
Handle Type
Soft Grip
Accessory Free Tool Change
Yes
Minimum Speed
5,000 RPM
Current
1.6 A
Built-In Light
No
Accessory Kit Included
4000
Max. Speed
35,000 RPM
Speed Setting
Variable Speed
Power Source
Corded
Number of Speed Settings
Variable Speed
Tool Style
Handheld
Kit Contents
(1) Bare Tool, (33) Assorted Accessories

Description

ROTARY TOOL KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.