Zoro Homepage
This item is Discontinued.
Dremel Rotary Tool Kit, 5000-35,000 RPM, 24 Pc 300-1/24

Rotary Tool Kit, 5000-35,000 RPM, 24 Pc (Discontinued)

  • Mfr # 300-1/24
  • Zoro # G1970936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1/24
Zoro #
G1970936
UPC #
-
Country of Origin
China

Details

Item
Rotary Tool Kit
No Load RPM
5000 to 35,000
Handle Type
Comfort Grip Area Straight Handle
Corded/Cordless
Corded
Includes
Circle Cutter Attachment, High Speed Cutter, 2 Mandrels, Bristle Brush, 2 Sanding Drums, 3 Felt Wheels, 3 Cut-Off Wheels, Polishing Compound, Cone Polishing Tip, Carbon Steel Brush, 2 Sanding Bands, Carbon Steel Brush, Cutting Bit, 4 Grinding Stones
Corded/Banded
Corded
Amps @ 120V
1.15
Bearings
Ball and Roller

Description

Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In, Comfort Grip Area Straight Handle Type, Tool Length 8 In, Tool Weight 1.2 Lb, Includes Circle Cutter Attachment, High Speed Cutter, 2 Mandrels, Bristle Brush, 2 Sanding Drums, 3 Felt Wheels, 3 Cut-Off Wheels, Polishing Compound, Cone Polishing Tip, Carbon Steel Brush, 2 Sanding Bands, Carbon Steel Brush, Cutting Bit, 4 Grinding Stones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.