Rotary Toolo
- Mfr # 8150-N/20
- Zoro # G723956407
original price:Â $79.99 , new price: $59.99 , 25 percent off
new price:Â
$
59.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Switch Type
On/Off Switch
Tool Series
8V Rechargeable
Speed Setting
Variable Speed
Accessory Kit Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8150-N/20
- Zoro #
- G723956407
- UPC #
- 0000346810837
- Country of Origin
- China
Dimensions
- Overall Length
- 8.27 in
- Collet Size
- 1/16 in, 1/8 in
- Fits Chest Size
- Brushless USB-C Rechargeable, LED Work Light
- Length
- 8.27 in
Details
- Item
- Rotary Toolo
- Number of Batteries Included
- 0
- Switch Type
- On/Off Switch
- Tool Series
- 8V Rechargeable
- Speed Setting
- Variable Speed
- Accessory Kit Included
- Yes
- Features
- Brushless USB-C Rechargeable, LED Work Light
- Maximum Speed
- 30,000 RPM
- Voltage
- 8V DC
- Application
- Cleaning, Cutting, Drilling, Engraving, Grinding, Polishing, Sanding, Sharpening
- Includes Battery
- Tool Only
- Power Source
- Cordless
- Number of Chargers Included
- 0
- Includes
- Accessory Storage Case, LED Work Light, USB C Cord
- Number of Speed Settings
- Variable
- Battery Capacity
- 2.0 Ah
- Battery Chemistry
- Li-Ion
- Standards
- cCSAus
- Minimum Speed
- 5,000 RPM
Description
Rotary Toolo, Voltage 8V DC, Speed Setting Variable Speed, Collet Size 1/16 in, 1/8 in, Brushless Motor Yes, Battery Capacity 2.0 Ah, Switch Type On/Off Switch, Number of Speed Settings Variable, Minimum Speed 5,000 RPM, Accessory Kit Included Yes, Overall Length 8.27 in, Power Source Cordless, Number of Batteries Included 0, Built-In Light Yes, Application Cleaning, Cutting, Drilling, Engraving, Grinding, Polishing, Sanding, Sharpening, Features Brushless USB-C Rechargeable, LED Work Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.