RotaryToolBrush, Dia:1", Shank:1/8"
- Mfr # EZ471SA
- Zoro # G2796744
product price:Â
$
9.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
36 Grit Abrasive Brush
Removes
Metal
Requires
EZ Lock Mandrel
Standards
UL Listed
Material
Abrasive Impregnated Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ471SA
- Zoro #
- G2796744
- UPC #
- 080596029609
- Country of Origin
- Korea, Republic of
- Item
- Rotary Tool Brush
- Includes
- 36 Grit Abrasive Brush
- Removes
- Metal
- Requires
- EZ Lock Mandrel
- Standards
- UL Listed
- Material
- Abrasive Impregnated Rubber
- Max. Speed
- 15,000 RPM
- Bristle Material
- Abrasive Impregnated Rubber
- Bristle Type
- Straight
- Mount Type
- Mounted
- Material Application
- Aluminum, Glass, Metal, Plastics, Steel, Vinyl, Wood
- Mandrel Type
- EZ Lock
- Brush Type
- Wheel Brush
- Product Type
- Rotary Tool Brush
- Compatible Manufacturer Model Number
- EZ471SA
- Compatible Product Type
- Rotary Tools
- Series
- EZ Lock
- Speed - Maximum
- 15,000 RPM
- For Workpiece Material
- Aluminum, Glass, Metal, Plastic, Steel, Vinyl, Wood
- Shell Material
- Abrasive Impregnated Rubber
Dimensions
- Shank Diameter
- 1/8 in
- Brush Diameter
- 1 in
- Shank Size
- 1/8 in
- Overall Diameter
- 1 in
Description
Rotary Tool Brush, Bristle Material Abrasive Impregnated Rubber, Brush Diameter 1 in, Shank Diameter 1/8 in, Brush Type Wheel Brush, Bristle Type Straight, Mandrel Type EZ Lock, Material Application Aluminum, Glass, Metal, Plastics, Steel, Vinyl, Wood, Max. Speed 15,000 RPM, Mount Type Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.