RotaryToolBrush, Dia:1", Shank:1/8"
- Mfr # EZ473SA
- Zoro # G3352352
product price:Â
$
9.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
220 Grit Abrasive Brush
Requires
EZ Lock Mandrel
Removes
Metal
Standards
UL Listed
Material
Abrasive Impregnated Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ473SA
- Zoro #
- G3352352
- UPC #
- 080596029623
- Country of Origin
- Korea, Republic of
- Item
- Rotary Tool Brush
- Includes
- 220 Grit Abrasive Brush
- Requires
- EZ Lock Mandrel
- Removes
- Metal
- Standards
- UL Listed
- Material
- Abrasive Impregnated Rubber
- Bristle Material
- Abrasive Impregnated Rubber
- Brush Type
- Wheel Brush
- Bristle Type
- Straight
- Mount Type
- Mounted
- Material Application
- Aluminum, Glass, Metal, Plastics, Steel, Vinyl, Wood
- Max. Speed
- 15,000 RPM
- Mandrel Type
- EZ Lock
- Speed - Maximum
- 15,000 RPM
- Compatible Manufacturer Model Number
- EZ473SA
- Product Type
- Rotary Tool Brush
- Compatible Product Type
- Rotary Tools
- For Workpiece Material
- Aluminum, Glass, Metal, Plastic, Steel, Vinyl, Wood
- Series
- EZ Lock
- Shell Material
- Abrasive Impregnated Rubber
Dimensions
- Brush Diameter
- 1 in
- Shank Diameter
- 1/8 in
- Shank Size
- 1/8 in
- Overall Diameter
- 1 in
Description
Rotary Tool Brush, Bristle Material Abrasive Impregnated Rubber, Brush Diameter 1 in, Shank Diameter 1/8 in, Brush Type Wheel Brush, Bristle Type Straight, Mandrel Type EZ Lock, Material Application Aluminum, Glass, Metal, Plastics, Steel, Vinyl, Wood, Max. Speed 15,000 RPM, Mount Type Mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.