Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Band, Pk6

  • Mfr # 408

  • Zoro # G1394976


product price: $3.80
/pk 6, $0.63/ea

Key Features

Dia. (In.)
1/2 in
For Use With
Fiberglass, Metal and Rubber, Wood
Grit
60
Max. Cutting Dia. (In.)
1/2 in
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408
Zoro #
G1394976
UPC #
080596004088
Country of Origin
United States

Dimensions

Dia. (In.)
1/2 in
Max. Cutting Dia. (In.)
1/2 in
Overall Length
1/2 in
Drum Diameter
1/2 in
Drum Length
1/2 in
Overall Diameter
1/2 in

Details

Item
Sanding Band
For Use With
Fiberglass, Metal and Rubber, Wood
Grit
60
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Mandrel Type
Slide on Fit
Rotary Tool Accessory Type
Sanding Band
Sanding Bit Style
Band
Material Application
Fiberglass, Metal, Wood
For Workpiece Material
Fiberglass, Metal, Wood
Product Type
Sanding Band
Speed - Maximum
35,000 RPM

Description

Sanding Band, Sanding Bit Style Band, Mandrel Type Slide on Fit, Drum Diameter 1/2 in, Drum Length 1/2 in, Grit 60, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.