Zoro Homepage

Sanding Band, Pk6

  • Mfr # 432

  • Zoro # G3330065


product price: $4.75
/pk 6, $0.79/ea

Key Features

Dia. (In.)
1/2 in
Grit
120
Max. Cutting Dia. (In.)
1/2 in
Overall Length
1/2 in
Material Application
Fiberglass, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432
Zoro #
G3330065
UPC #
080596004323
Country of Origin
United States

Dimensions

Dia. (In.)
1/2 in
Max. Cutting Dia. (In.)
1/2 in
Overall Length
1/2 in
Drum Length
1/2 in
Drum Diameter
1/2 in
Overall Diameter
1/2 in

Details

Item
Sanding Band
Grit
120
Material Application
Fiberglass, Metal, Wood
Abrasive Material
Aluminum Oxide
Max. Speed
35,000 RPM
Sanding Bit Style
Band
Mandrel Type
Slide on Fit
Rotary Tool Accessory Type
Sanding Band
Product Type
Sanding Band
For Workpiece Material
Fiberglass, Metal, Wood
Speed - Maximum
35,000 RPM

Description

Sanding Band, Sanding Bit Style Band, Mandrel Type Slide on Fit, Drum Diameter 1/2 in, Drum Length 1/2 in, Grit 120, Abrasive Material Aluminum Oxide, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.