Sanding Discs Medium, 36 per pkg
Mfr # 412
Zoro # G3589096
product price: $4.85
/eaSold in multiples of 5 for $24.25
Key Features
Abrasive Type
Coated
Abrasive Material
Emery
Sanding Bit Style
Disc
Abrasive Disc Diameter
3/4 in
Material Application
Fiberglass, Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412
Zoro #
G3589096
UPC #
080596004125
Country of Origin
United States
Dimensions
Abrasive Disc Diameter
3/4 in
Overall Diameter
3/4 in
Details
Item
Sanding Disc
Abrasive Type
Coated
Abrasive Material
Emery
Grit
220
Sanding Bit Style
Disc
Material Application
Fiberglass, Metal, Wood
Rotary Tool Accessory Type
Sanding Disc
Max. Speed
35,000 RPM
Mandrel Type
Standard Screw
For Workpiece Material
Fiberglass, Metal, Wood
Product Type
Sanding Disc
Speed - Maximum
35,000 RPM
Description
Sanding Disc, Sanding Bit Style Disc, Mandrel Type Standard Screw, Grit 220, Abrasive Material Emery, Abrasive Disc Diameter 3/4 in, Material Application Fiberglass, Metal, Wood, Max. Speed 35,000 RPM, Tool Brand Dremel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.