Sanding Paper, Diamond, 3-1/2 in.
Mfr # MM910
Zoro # G9123877
product price: $14.99
/eaKey Features
Overall Length
3 3/16 in
Number of Pieces
1
Application
Cement, Masonry, Stone, Plaster and Thin-Set Mortar
For Use With
Grinders
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MM910
Zoro #
G9123877
UPC #
080596037734
Country of Origin
United States
Dimensions
Overall Length
3 3/16 in
Size
3-1/2 in
Width
3 3/16 in
Length
3 3/16 in
Overall Width
3 3/16 in
Details
Item
Oscillating Tool Sanding Sheet
Number of Pieces
1
Application
Cement, Masonry, Stone, Plaster and Thin-Set Mortar
For Use With
Grinders
Material
Diamond
Includes
60 Grit Diamond Paper
Abrasive Material
Diamond
Connection Style
Hook-and-Loop
Shape
Triangle
For Tool Type
Oscillating Tool
Material Application
Masonry
Grit
60
Oscillating Tool Accessory Type
Sanding Sheet
Compatible Product Type
Oscillating Tools
Product Type
Sanding Sheet
Backing Type
Hook-and-Loop
For Workpiece Material
Masonry
Description
Oscillating Tool Sanding Sheet, Shape Triangle, Grit 60, Abrasive Material Diamond, Width 3 3/16 in, Length 3 3/16 in, Material Application Masonry, For Tool Type Oscillating Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.