Shop DREMEL
See all product information
Create Account
SandingSheetSet, 18sheets, L:3.5"
- Mfr # MM80W
- Zoro # G3139263
product price:Â
$
21.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Size
60, 120, 240 Grits
Grit
60, 120, 240
For Use With
Mfr. No. MM20-03
Application
For Wood
Includes
(6) Ea: 60, 120, And 240 Grit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM80W
- Zoro #
- G3139263
- UPC #
- 080596029937
- Country of Origin
- Korea, Republic of
- Item
- Sanding Sheet Set
- Grit
- 60, 120, 240
- For Use With
- Mfr. No. MM20-03
- Application
- For Wood
- Includes
- (6) Ea: 60, 120, And 240 Grit
- Number of Pieces
- 18
- Number of Sheets
- 18
- Material Application
- Metal, Plaster, Sandwood
- Shape
- Triangle
- Abrasive Material
- Aluminum Oxide
- Backing Type
- Hook-and-Loop
- Oscillating Tool Accessory Type
- Sanding Sheet Set
- For Workpiece Material
- Metal, Plaster, Wood
- Compatible Product Type
- Oscillating Tools
- Product Type
- Sanding Sheet Set
Dimensions
- Size
- 60, 120, 240 Grits
- Width
- 3 3/16 in
- Overall Length
- 3 1/2 in
- Overall Width
- 3 3/16 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Sanding Sheet Set, Shape Triangle, Grit 60, 120, 240, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Backing Type Hook-and-Loop, Material Application Metal, Plaster, Sandwood, Number of Sheets 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.