Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicon Carbide Grind Wheel, PK2

  • Mfr # 84922

  • Zoro # G5177252


product price: $6.29
/pk 2, $3.15/ea

Key Features

Application
Multi Purpose
Dia. (In.)
3/16 in
For Use With
Dremel Product
Number of Pieces
1
Overall Length (In.)
9 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84922
Zoro #
G5177252
UPC #
080596036607
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
3/16 in
Overall Length (In.)
9 9/16 in
Burr Diameter
3/16 in
Shank Diameter
1/8 in
Abrasive Shank Diameter
1/8 in
Point Diameter
3/16 in
Head Width
3/16 in
Shank Size
1/8 in
Head Length
1 1/2 in

Details

Item
Abrasive Point
Application
Multi Purpose
For Use With
Dremel Product
Number of Pieces
1
Max. Speed
35,000 RPM
Shape
Tapered
Material Application
Masonry
Mount Type
Mounted
Bit Material
Silicon Carbide
Rotary Tool Accessory Type
Grinding Bit
Abrasive Material
Silicon Carbide
For Workpiece Material
Masonry
Speed - Maximum
35,000 RPM

Description

Abrasive Point, Abrasive Material Silicon Carbide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 3/16 in, Head Length 1 1/2 in, Mounting Type Mounted, Point Diameter 3/16 in, Abrasive Shank Diameter 1/8 in, Material Application Masonry, Number of Pieces 1, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.