Zoro Homepage

Silicon Carbide Grinding Stone

  • Mfr # 83142

  • Zoro # G3612981


product price: $3.15
/ea

Key Features

Point Diameter
5/16 in
Shape
Tapered
Max. Speed
35,000 RPM
Abrasive Material
Silicon Carbide
Material Application
Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83142
Zoro #
G3612981
UPC #
080596831424
Country of Origin
Taiwan, Province of China

Dimensions

Point Diameter
5/16 in
Abrasive Shank Diameter
1/8 in
Head Width
5/16 in
Shank Size
1/8 in

Details

Item
Abrasive Point
Shape
Tapered
Max. Speed
35,000 RPM
Abrasive Material
Silicon Carbide
Material Application
Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone
Speed - Maximum
35,000 RPM
For Workpiece Material
Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone

Description

Abrasive Point, Abrasive Material Silicon Carbide, Max. Speed 35,000 RPM, Shape Tapered, Head Width 5/16 in, Tool Brand Dremel, Mounting Type Mounted, Point Diameter 5/16 in, Abrasive Shank Diameter 1/8 in, Material Application Ceramic, Gemstones, Glass, Non-Ferrous Metals, Porcelain, Stone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.